Allen Tel AT217SM-6-15 Flush Mount Duplex Phone Wall Jack-Smooth | Graybar Store
Allen Tel - Flush Mount Duplex Phone Wall Jack-Smooth - AT217SM-6-15
+ / - Hover over image to Zoom
Other Views

    Flush Mount Duplex Phone Wall Jack-Smooth

    Manufacturer: Allen Tel
    Manufacturer #: AT217SM-6-15
    SKU: 92046325
    $3.28
    Checking Pricing
         
    No. of Ports:2
    Jack Type:6-Conductor 6-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT217SM-6-15
    • Color White
    • Jack Type 6-Conductor 6-Position
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount duplex 6-conductor 6-position white phone wall jack.
    • Smooth faceplate
    • Two integral jack and screw-type terminal blocks
    • Mounts on AT90 mounting bracket or standard electrical outlet box