Allen Tel AT217-8 Flush Mount Duplex Phone Wall Jack | Graybar Store
Allen Tel - Flush Mount Duplex Phone Wall Jack - AT217-8
+ / - Hover over image to Zoom
Other Views

    Flush Mount Duplex Phone Wall Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT217-8
    SKU: 88008167
    $3.99
    Checking Pricing
         
    No. of Ports:2
    Jack Type:8-Conductor 8-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT217-8
    • Color Ivory
    • Jack Type 8-Conductor 8-Position
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount duplex 8-conductor 8-position ivory phone wall jack.
    • 2 integral jacks with screw type terminal blocks
    • Designed for connecting 2 telephones or auxiliary devices to the same or separate lines
    • Mounts on AT90 mounting bracket or standard electrical outlet box