Allen Tel AT106AFD-52 Flush Mount Duplex IDC Phone Jack-Line1 and Line 2 | Graybar Store
Allen Tel - Flush Mount Duplex IDC Phone Jack-Line1 and Line 2 - AT106AFD-52
+ / - Hover over image to Zoom
Other Views

    Flush Mount Duplex IDC Phone Jack-Line1 and Line 2

    Manufacturer: Allen Tel
    Manufacturer #: AT106AFD-52
    SKU: 89021413
    $7.32
    Checking Pricing
         
    No. of Ports:2
    Jack Type:8-Conductor 8-Position
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT106AFD-52
    • Color Electric Ivory
    • Jack Type 8-Conductor 8-Position
    • No. of Ports 2
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount duplex IDC electric ivory jack.
    • Two (2) 8-conductor 8-position jacks marked with Line 1 and Line 2
    • 110 type insulation displacement connectors
    • Mounts on AT106P faceplate or standard electrical wall plate
    • Fast and easy installation