Allen Tel AT106-6-52 Flush Mount Duplex IDC Jack | Graybar Store
Allen Tel - Flush Mount Duplex IDC Jack - AT106-6-52
+ / - Hover over image to Zoom
Other Views

    Flush Mount Duplex IDC Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT106-6-52
    SKU: 91005544
    $6.34
    Checking Pricing
         
    No. of Ports:2
    Jack Type:6-Conductor 6-Position
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT106-6-52
    • Color Electric Ivory
    • Jack Type 6-Conductor 6-Position
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount duplex IDC electric ivory jack.
    • 110 type insulation displacement connectors
    • Mounts on AT106P faceplate or standard electrical wall plate
    • Fast and easy installation