Pentair Hoffman AFDF0606P Flush-Mount Door Frame | Graybar Store
Pentair Hoffman - Flush-Mount Door Frame - AFDF0606P
+ / - Hover over image to Zoom
Other Views

    Flush-Mount Door Frame

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFDF0606P
    SKU: 93149316
    $64.10
    Checking Pricing
         
    Dimensions:8 H x 8 W in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFDF0606P
    • Dimensions 8 H x 8 W in.
    • Cover Mounting Screw
    • NEMA Ratings 1
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Flush-Mount Door Frame, Aluminum, Dimensions: 8 H x 8 W in, Cover Mounting: Screw, NEMA Ratings: 1