Leviton 47605-14B Structured Media® Cover, Flush-Mount, 14 in. | Graybar Store
Leviton - Structured Media® Cover, Flush-Mount, 14 in. - 47605-14B
+ / - Hover over image to Zoom
Other Views

    Structured Media® Cover, Flush-Mount, 14 in.

    Manufacturer: Leviton
    Manufacturer #: 47605-14B
    SKU: 25105008
    $14.09
    Checking Pricing
         
    Height (Inches):15.32 in.
    Color:White
    Depth (Inches):0.2 in.
    Mounting Type:Flush Mount
    Width (Inches):15.62 in.
    Material:White Powder Coated Steel
    Use With:Leviton Structured Media Enclosure
    Packaging:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-14B
    • Color White
    • Type Flush Mount Cover
    • Depth (Inches) 0.2 in.
    • Height (Inches) 15.32 in.
    • Mounting Type Flush Mount
    • Width (Inches) 15.62 in.
    • Material White Powder Coated Steel
    • Packaging 6
    • Use With Leviton Structured Media Enclosure
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Structured Media® Flush Mount Cover, White Powder Coated Steel, White, Flush Mount