Leviton 47605-F42 Structured Media® Cover, Flush-Mount, 42 in. | Graybar Store
Leviton - Structured Media® Cover, Flush-Mount, 42 in. - 47605-F42
+ / - Hover over image to Zoom
Other Views

    Structured Media® Cover, Flush-Mount, 42 in.

    Manufacturer: Leviton
    Manufacturer #: 47605-F42
    SKU: 22037323
    $56.47
    Checking Pricing
         
    Height (Inches):43.32 in.
    Color:White
    Depth (Inches):0.2 in.
    Mounting Type:Flush Mount
    Width (Inches):15.62 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-F42
    • Color White
    • Type Flush Mount Cover
    • Depth (Inches) 0.2 in.
    • Height (Inches) 43.32 in.
    • Mounting Type Flush Mount
    • Width (Inches) 15.62 in.
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Structured Media® Series 420 Flush Mount Cover, Steel, White, Flush Mount