Allen Tel AT1029-4F-15 Flush Mount Combination Wall Jack | Graybar Store
Allen Tel - Flush Mount Combination Wall Jack - AT1029-4F-15
+ / - Hover over image to Zoom
Other Views

    Flush Mount Combination Wall Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT1029-4F-15
    SKU: 88308411
    $3.41
    Checking Pricing
         
    No. of Ports:2
    Jack Type:4-Conductor 6-Position / F-Type
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1029-4F-15
    • Color White
    • Jack Type 4-Conductor 6-Position / F-Type
    • Mounting Style Flush Mount
    • Type Voice / CATV
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mount combination white wall jack.
    • One (1) 4-conductor 6-position telephone modular line jack and one (1) F-type in-line splice connector
    • Includes mounting screws
    • Mounts on a standard electrical outlet box