Nortek 2000E Flush Mount Backlit Access Control Keypad | Graybar Store
Nortek - Flush Mount Backlit Access Control Keypad - 2000E
+ / - Hover over image to Zoom
Other Views

    Flush Mount Backlit Access Control Keypad

    Manufacturer: Nortek
    Manufacturer #: 2000E
    SKU: 25361070
    $177.20
    Checking Pricing
         
    Height (Inches):4.5 in.
    Depth (Inches):0.6 in.
    Mounting Type:Flush Mount
    Width (Inches):2.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Nortek
    • Manufacturer # 2000E
    • Type Access Control Keypad
    • Depth (Inches) 0.6 in.
    • Height (Inches) 4.5 in.
    • Mounting Type Flush Mount
    • Width (Inches) 2.75 in.
    • SAP Material Type ZSTD
    Product Overview:
    2000 Series Flush Mount Backlit Access Control Keypad, Width (Inches): 2.75 in