Panduit CPP48FMVNSWBLY Flush Mount Flush Mount | Graybar Store
Panduit - Flush Mount Flush Mount - CPP48FMVNSWBLY
+ / - Hover over image to Zoom
Other Views

    Flush Mount Flush Mount

    Manufacturer: Panduit
    Manufacturer #: CPP48FMVNSWBLY
    SKU: 25564726
    $60.06
    Checking Pricing
         
    Color:Black
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPP48FMVNSWBLY
    • Color Black
    • No. of Ports 48
    • Rack Units 2
    • Mounting Flush Mount
    • Panel Color Black
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flush Mount, Black, No. of Ports: 48, Mounting: Flush Mount, Rack Units: 2