Hubbell Wiring Device - Kellems FF2GY Flush Furniture Feed FRPT | Graybar Store
Hubbell Wiring Device - Kellems - Flush Furniture Feed FRPT - FF2GY
+ / - Hover over image to Zoom
Other Views

    Flush Furniture Feed FRPT

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FF2GY
    SKU: 99705600
    $172.27
    Checking Pricing
         
    Color:Grey
    Opening:(1) 1-1/4 in Trade Size Combination Knockout; (1) 2 in Trade Size Combination Knockout
    Size:1-1/4; 2 in
    Shape:Round
    Use With:Fire-Rated Poke-Thru Devices
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FF2GY
    • Color Grey
    • Size 1-1/4; 2 in
    • Opening (1) 1-1/4 in Trade Size Combination Knockout; (1) 2 in Trade Size Combination Knockout
    • Shape Round
    • Material Aluminum
    • Use With Fire-Rated Poke-Thru Devices
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® Flush Furniture Feed FRPT, Round, Size: 1-1/4; 2 in, Gray, Aluminum