Hubbell Wiring Device - Kellems FRF1GY Flush Furniture Feed FRPT | Graybar Store
Hubbell Wiring Device - Kellems - Flush Furniture Feed FRPT - FRF1GY
+ / - Hover over image to Zoom
Other Views

    Flush Furniture Feed FRPT

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FRF1GY
    SKU: 92078265
    $154.53
    Checking Pricing
         
    Opening:(1) Knockout for 3/4 in Connector; (1) Pre-Wired 20A Duplex Receptacle
    Color:Grey
    Size:3/4 in
    Shape:Round
    Use With:Fire-Rated Poke-Thru Devices
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FRF1GY
    • Color Grey
    • Size 3/4 in
    • Opening (1) Knockout for 3/4 in Connector; (1) Pre-Wired 20A Duplex Receptacle
    • Shape Round
    • Material Aluminum
    • Use With Fire-Rated Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® Flush Furniture Feed FRPT, Round, Size: 3/4 in, Gray, Aluminum