Hubbell Wiring Device - Kellems PT73SD Flush FRPT Multi-Channel Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Flush FRPT Multi-Channel Fitting - PT73SD
+ / - Hover over image to Zoom
Other Views

    Flush FRPT Multi-Channel Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT73SD
    SKU: 96097396
    $188.99
    Checking Pricing
         
    Additional Features:Without Junction Box
    Core Size (Inches):3 in.
    Fire Rating (Hours):4 hr.
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT73SD
    • Color Silver
    • Additional Features Without Junction Box
    • Core Size (Inches) 3 in.
    • Fire Rating (Hours) 4 hr.
    • Country of Origin US - USA
    Product Overview:
    Flush silver furniture feed series- 3 service, through floor fitting, without junction box.
    • UL Listed and CSA Certified
    • 1-4 hour fire rating (1-3 hour for steel floor units and concrete topping, D900 series design)
    • For 2-1/4 to 7 in. floor thickness
    • UL installation spacing. Minimum 2 ft. on center and not more than 1 per 65 sq. ft. of floor area