Allen Tel CT102FF-09 Flush Faceplate with F-81 Connector-Duplex | Graybar Store
Allen Tel - Flush Faceplate with F-81 Connector-Duplex - CT102FF-09
+ / - Hover over image to Zoom
Other Views

    Flush Faceplate with F-81 Connector-Duplex

    Manufacturer: Allen Tel
    Manufacturer #: CT102FF-09
    SKU: 94026377
    $2.72
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT102FF-09
    • Color Ivory
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    An ivory single gang plastic faceplate with 2-ports for two (2) F-81 connectors.
    • Plastic duplex flush wall plates with two F-81 fittings