Allen Tel CT104F-15 Flush Faceplate with F-81 Connector and 6-Position Jack | Graybar Store
Allen Tel - Flush Faceplate with F-81 Connector and 6-Position Jack - CT104F-15
+ / - Hover over image to Zoom
Other Views

    Flush Faceplate with F-81 Connector and 6-Position Jack

    Manufacturer: Allen Tel
    Manufacturer #: CT104F-15
    SKU: 94026373
    $3.69
    Checking Pricing
         
    No. of Ports:2
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT104F-15
    • Color White
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A white faceplate equipped with one (1) F-81 connector and one (1) 6-position telephone jack.
    • Plastic flush wall plate combination has one (1) F-81 fitting and one (1) 4-conductor 6-position phone jack