Allen Tel CT103F-09 Flush Faceplate with F-81 Connector | Graybar Store
Allen Tel - Flush Faceplate with F-81 Connector - CT103F-09
+ / - Hover over image to Zoom
Other Views

    Flush Faceplate with F-81 Connector

    Manufacturer: Allen Tel
    Manufacturer #: CT103F-09
    SKU: 94026359
    $1.85
    Checking Pricing
         
    No. of Ports:1
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT103F-09
    • Color Ivory
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    An ivory flush single gang faceplate for an F-81 connector.
    • Single gang, 1-port faceplate