Allen Tel AT106P-15 Flush Duplex Outlet Faceplate | Graybar Store
Allen Tel - Flush Duplex Outlet Faceplate - AT106P-15
+ / - Hover over image to Zoom
Other Views

    Flush Duplex Outlet Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT106P-15
    SKU: 94000080
    $1.17
    Checking Pricing
         
    No. of Ports:2
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT106P-15
    • Color White
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap single gang white duplex faceplate designed for power and communications applications.
    • The AT106P is designed for the AT106 and AT107 IDC flush jacks
    • Includes mounting screws
    • Constructed of flame retardant plastic meeting UL 94 V.O.