Pentair Hoffman Flush Cover, Screw-Cover Pull Boxes, Type 1, Steel | Graybar Store
Pentair Hoffman - Flush Cover, Screw-Cover Pull Boxes, Type 1, Steel
+ / - Hover over image to Zoom
Other Views

    Flush Cover, Screw-Cover Pull Boxes, Type 1, Steel

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    • Cover Mounting Screw
    • NEMA Ratings 1
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions
    Material
    Price
    AFE8X6
    88132312
    9.5 H x 7.5 W in.
    Steel
    $
    2
    .68
    /
    EA
    88132312
    Dimensions
    9.5 H x 7.5 W in.
    Material
    Steel
    $
    2
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AFE24X24
    88132310
    25.5 H x 25.5 W in.
    Steel
    $
    20
    .41
    /
    EA
    88132310
    Dimensions
    25.5 H x 25.5 W in.
    Material
    Steel
    $
    20
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132312 SKU, 88132312 ANALYTICS...
    Price
    $
    2
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132310 SKU, 88132310 ANALYTICS...
    Price
    $
    20
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available