Pentair Hoffman AFE8X6 Flush Cover | Graybar Store
Pentair Hoffman - Flush Cover - AFE8X6
+ / - Hover over image to Zoom
Other Views

    Flush Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFE8X6
    SKU: 88132312
    $2.68
    Checking Pricing
         
    Dimensions:9.5 H x 7.5 W in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFE8X6
    • Dimensions 9.5 H x 7.5 W in.
    • Cover Mounting Screw
    • NEMA Ratings 1
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Flush Cover, Steel, Dimensions: 9.5 H x 7.5 W in, Cover Mounting: Screw, NEMA Ratings: 1