Pentair Hoffman AFE24X24 Flush Cover | Graybar Store
Pentair Hoffman - Flush Cover - AFE24X24
+ / - Hover over image to Zoom
Other Views

    Flush Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFE24X24
    SKU: 88132310
    $20.41
    Checking Pricing
         
    Dimensions:25.5 H x 25.5 W in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFE24X24
    • Dimensions 25.5 H x 25.5 W in.
    • Cover Mounting Screw
    • NEMA Ratings 1
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Flush Cover, Steel, Dimensions: 25.5 H x 25.5 W in, Cover Mounting: Screw, NEMA Ratings: 1