GE Lighting F60T12/CW/HO/CVG Fluorescent T12 Lamp, covRguard, 75W | Graybar Store
GE Lighting - Fluorescent T12 Lamp, covRguard, 75W - F60T12/CW/HO/CVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent T12 Lamp, covRguard, 75W

    Manufacturer: GE Lighting
    Manufacturer #: F60T12/CW/HO/CVG
    SKU: 99426336
    $28.13
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:75
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:4990/4340
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F60T12/CW/HO/CVG
    • Base Type R17D
    • Brand covRguard
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White covRguard® T12 - Shatter-Resistant