GE Lighting F48T12/CW/HO/CVG Fluorescent T12 Lamp, covRguard, 60W | Graybar Store
GE Lighting - Fluorescent T12 Lamp, covRguard, 60W - F48T12/CW/HO/CVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent T12 Lamp, covRguard, 60W

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/CW/HO/CVG
    SKU: 98295904
    $23.17
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:60
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:3930/3410
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/CW/HO/CVG
    • Base Type R17D
    • Brand covRguard
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White covRguard® T12 - Shatter-Resistant