GE Lighting F40C50/ECO Fluorescent T12 40W C-50 ECO | Graybar Store
GE Lighting - Fluorescent T12 40W C-50 ECO - F40C50/ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent T12 40W C-50 ECO

    Manufacturer: GE Lighting
    Manufacturer #: F40C50/ECO
    SKU: 25040205
    $7.68
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:40
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:80096
    Initial/Mean Lumens:2250/1870
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40C50/ECO
    • Alternate Manufacturer Part No. 80096
    • Base Type G13
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 2250/1870
    Product Overview:
    GE Ecolux® T12 with 20000 rated life hours.