Lithonia Lighting TZ 1 32 MVOLT BILP Fluorescent Striplight | Graybar Store
Lithonia Lighting - Fluorescent Striplight - TZ 1 32 MVOLT BILP
+ / - Hover over image to Zoom
Other Views

    Fluorescent Striplight

    Manufacturer: Lithonia Lighting
    Manufacturer #: TZ 1 32 MVOLT BILP
    SKU: 25652566
    $51.83
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:T8
    Ballast Type:LPF High-Efficiency
    Voltage Rating:120 to 277 V
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TZ 1 32 MVOLT BILP
    • Ballast Type LPF High-Efficiency
    • Brand Contractor Select
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Length 48 in.
    • No. of Lamps 2
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Z Fluorescent Striplight, Lamp Type: Fluorescent, Length (Inches): 48 in, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T8, Ballast Type: LPF High-Efficiency