Lithonia Lighting Z 1 28T5 MVOLT GEB10PS Fluorescent Striplight | Graybar Store
Lithonia Lighting - Fluorescent Striplight - Z 1 28T5 MVOLT GEB10PS
+ / - Hover over image to Zoom
Other Views

    Fluorescent Striplight

    Manufacturer: Lithonia Lighting
    Manufacturer #: Z 1 28T5 MVOLT GEB10PS
    SKU: 25239670
    $68.54
    Checking Pricing
         
    No. of Lamps:1
    Fluorescent Lamp Type:T5
    Ballast Type:Electronic
    Voltage Rating:120 to 277 V
    Length:46 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # Z 1 28T5 MVOLT GEB10PS
    • Ballast Type Electronic
    • Brand Contractor Select
    • Fluorescent Lamp Type T5
    • Lamp Type Fluorescent
    • Length 46 in.
    • No. of Lamps 1
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Z Fluorescent Striplight, Lamp Type: Fluorescent, Length (Inches): 46 in, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T5, Ballast Type: Electronic