GE Lighting F13T5/WW Fluorescent Preheat Lamp | Graybar Store
GE Lighting - Fluorescent Preheat Lamp - F13T5/WW
+ / - Hover over image to Zoom
Other Views

    Fluorescent Preheat Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F13T5/WW
    SKU: 89027919
    $8.23
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):5000
    Color Temperature (Kelvin):3000
    Initial Lumens:870
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13T5/WW
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 870
    Product Overview:
    T5 13W linear fluorescent lamp with miniature bi-pin base, color temperature 3000K, 5000 rated life hours, initial lumens 870 for office lighting applications.