Fluke FLUKE-1000FLT Fluorescent Light Tester | Graybar Store
Fluke - Fluorescent Light Tester - FLUKE-1000FLT
+ / - Hover over image to Zoom
Other Views

    Fluorescent Light Tester

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1000FLT
    SKU: 25666924
    $267.03
    Checking Pricing
         
    Power Source:(4) AA Alkaline Batteries, IEC LR6
    Rating:1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1000FLT
    • Power Source (4) AA Alkaline Batteries, IEC LR6
    • Rating 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    • For Use With Fluke 1000FLT Fluorescent Light Tester
    • Country of Origin TW - Taiwan
    Product Overview:
    Fluorescent Light Tester, Power Source: (4) AA Alkaline Batteries, IEC LR6, Rating: 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending, For Use With: Fluke 1000FLT Fluorescent Light Tester