Leviton 522-1W Fluorescent Lampholder | Graybar Store
Leviton - Fluorescent Lampholder - 522-1W
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lampholder

    Manufacturer: Leviton
    Manufacturer #: 522-1W
    SKU: 92117119
    $14.68
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:660 W
    Lampholder Type:Fluorescent
    Operator Type:Twin Turn Lock
    Lamp Base:Pedestal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 522-1W
    • Lamp Base Pedestal
    • Lampholder Type Fluorescent
    • Operator Type Twin Turn Lock
    • Wattage 660 W
    • Voltage Rating 600 V
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, 660W, Pedestal Base, 600V