Leviton 13280 Fluorescent Lampholder | Graybar Store
Leviton - Fluorescent Lampholder - 13280
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lampholder

    Manufacturer: Leviton
    Manufacturer #: 13280
    SKU: 25809038
    $1.18
    Checking Pricing
         
    Voltage Rating:600 V
    Wattage:600 W
    Lampholder Type:Fluorescent
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13280
    • Lamp Base Medium
    • Lampholder Type Fluorescent
    • Materials Thermoplastic
    Product Overview:
    Fluorescent Fluorescent Lampholder, 600W, Medium Base, 600V, Thermoplastic