GE Lighting F32T8/GO/ECOCVG Fluorescent Lamp, T8, 32W | Graybar Store
GE Lighting - Fluorescent Lamp, T8, 32W - F32T8/GO/ECOCVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T8, 32W

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/GO/ECOCVG
    SKU: 99576408
    $25.89
    Checking Pricing
         
    Rated Life (Hour):15000
    Wattage:32
    Alternate Manufacturer Part No.:25784
    Initial/Mean Lumens:2280/2235
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/GO/ECOCVG
    • Alternate Manufacturer Part No. 25784
    • Base Type G13
    • Bulb Shape T8
    • Initial/Mean Lumens 2280/2235
    Product Overview:
    GE Ecolux® covRguard® T8, shatter-resistant; gold UV blocking sleeve with medium bi-pin base.