GE Lighting G4T5 Fluorescent Lamp, T5 Germicidal, Bi-Pin Base, 4W | Graybar Store
GE Lighting - Fluorescent Lamp, T5 Germicidal, Bi-Pin Base, 4W - G4T5
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T5 Germicidal, Bi-Pin Base, 4W

    Manufacturer: GE Lighting
    Manufacturer #: G4T5
    SKU: 25044531
    $63.35
    Checking Pricing
         
    Alternate Manufacturer Part No.:15872
    Rated Life (Hour):6000
    Wattage:4
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # G4T5
    • Alternate Manufacturer Part No. 15872
    • Base Type Miniature Bi-Pin (G5)
    • Bulb Shape T5
    • Length 6 in.
    Product Overview:
    GE T5 germicidal 4W lamp with 6000 rated life hours.