GE Lighting F30T12/CW/HO Fluorescent Lamp, T12, R17d Base, 40W, 4100K, 9000 Rated Life Hrs. | Graybar Store
GE Lighting - Fluorescent Lamp, T12, R17d Base, 40W, 4100K, 9000 Rated Life Hrs. - F30T12/CW/HO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, R17d Base, 40W, 4100K, 9000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F30T12/CW/HO
    SKU: 88315730
    $15.37
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:40
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:2250/1950
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F30T12/CW/HO
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2250/1950
    Product Overview:
    GE Cool White T12