Milwaukee Tool 2210-20 Fluorescent Lamp and Ballast Tester Kit | Graybar Store
Milwaukee Tool - Fluorescent Lamp and Ballast Tester Kit - 2210-20
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp and Ballast Tester Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2210-20
    SKU: 25413851
    $167.68
    Checking Pricing
         
    Tool Application:Lamps, Ballasts, Pins
    Display Type:Visual, Audible
    Power Source:(2) AA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2210-20
    • Display Type Visual, Audible
    • Power Source (2) AA
    • Tool Application Lamps, Ballasts, Pins
    • For Use With T2 to T12 Lamps, Electronic Ballasts, Bi-Pin Lamps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluorescent lamp and ballast tester kit tests lamps, ballasts and pins for a complete 3-in-1 solution
    • Compatible lamps: T5, T8 and T12 fluorescent lamps
    • 2.5 feet fully retractable antenna for extended reach when testing
    • Non-conductive antenna sleeve allows for safe testing
    • Visual and audible tool feedback to easily confirm testing
    • Built-in LED flashlight illuminates dark work spaces