GE Lighting F40T8/SPX41/CVG FLUORESCENT LAMP | Graybar Store
GE Lighting - FLUORESCENT LAMP - F40T8/SPX41/CVG
+ / - Hover over image to Zoom
Other Views

    FLUORESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F40T8/SPX41/CVG
    SKU: 99703377
    $38.33
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:40
    Color Temperature (Kelvin):4100
    Initial Lumens:3610
    Alternate Manufacturer Part No.:47351
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40T8/SPX41/CVG
    • Alternate Manufacturer Part No. 47351
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 3610
    Product Overview:
    GE covRguard® Starcoat® T8 - Shatter-Resistant