GE Lighting F15T8/SP35/CVG Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F15T8/SP35/CVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/SP35/CVG
    SKU: 99703348
    $51.20
    Checking Pricing
         
    Rated Life (Hour):7500
    Wattage:15 W
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:46216
    Initial/Mean Lumens:825 Lumens
    Color:White
    Initial Lumens:910 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/SP35/CVG
    • Color White
    • Alternate Manufacturer Part No. 46216
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T8, Wattage: 15 W, White, Initial Lumens: 910 Lumens, Initial Mean Lumens: 825 Lumens