GE Lighting F72T12SP35HO/CVG Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F72T12SP35HO/CVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F72T12SP35HO/CVG
    SKU: 99703340
    $79.45
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:85 W
    Color Temperature (Kelvin):3500
    Initial/Mean Lumens:5810 Lumens
    Color:White
    Initial Lumens:6450 Lumens
    Alternate Manufacturer Part No.:46207
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12SP35HO/CVG
    • Color White
    • Alternate Manufacturer Part No. 46207
    • Base Type R17D
    • Brand covRguard
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3500
    Product Overview:
    Watt-Miser® Fluorescent Lamp, Bulb Shape: T12, Wattage: 85 W, White, Initial Lumens: 6450 Lumens, Initial Mean Lumens: 5810 Lumens