GE Lighting F70WT8/840/CVG FLUORESCENT LAMP | Graybar Store
GE Lighting - FLUORESCENT LAMP - F70WT8/840/CVG
+ / - Hover over image to Zoom
Other Views

    FLUORESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F70WT8/840/CVG
    SKU: 99703198
    $60.18
    Checking Pricing
         
    Rated Life (Hour):15000
    Wattage:70
    Color Temperature (Kelvin):4000
    Alternate Manufacturer Part No.:41896
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F70WT8/840/CVG
    • Alternate Manufacturer Part No. 41896
    • Base Type G13
    • Bulb Shape T8
    Product Overview:
    GE covRguard® T8, shatter-resistant with 15000 rated life hours and 4000 color temperature.