GE Lighting F55BX/835 FLUORESCENT LAMP | Graybar Store
GE Lighting - FLUORESCENT LAMP - F55BX/835
+ / - Hover over image to Zoom
Other Views

    FLUORESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F55BX/835
    SKU: 99660195
    $18.74
    Checking Pricing
         
    Color Temperature (Kelvin):3500
    Initial Lumens:4800
    Packaging:25 Per Case
    Rated Life (Hour):20000
    Wattage:55
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F55BX/835
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 4800
    Product Overview:
    GE Biax® T5 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse