GE Lighting F25T8/SP30/ECO FLUORESCENT LAMP | Graybar Store
GE Lighting - FLUORESCENT LAMP - F25T8/SP30/ECO
+ / - Hover over image to Zoom
Other Views

    FLUORESCENT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F25T8/SP30/ECO
    SKU: 99657150
    $5.32
    Checking Pricing
         
    Wattage:25
    Rated Life (Hour):30000
    Initial/Mean Lumens:2080/1970
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T8/SP30/ECO
    • Base Type G13
    • Brand Ecolux Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 2080/1970
    • Length (Inch) 36
    • Rated Life (Hour) 30000
    • Wattage 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Ecolux® Starcoat® T8