GE Lighting F96T8/SP35HO/CVG Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F96T8/SP35HO/CVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/SP35HO/CVG
    SKU: 98307704
    $55.50
    Checking Pricing
         
    Rated Life (Hour):18000
    Wattage:86 W
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:40107
    Initial/Mean Lumens:7370 Lumens
    Color:White
    Initial Lumens:7760 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/SP35HO/CVG
    • Color White
    • Alternate Manufacturer Part No. 40107
    • Base Type R17D
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 7760 Lumens
    Product Overview:
    Starcoat® Fluorescent Lamp, Bulb Shape: T8, Wattage: 86 W, White, Initial Lumens: 7760 Lumens, Initial Mean Lumens: 7370 Lumens