GE Lighting FC12T9/KB Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - FC12T9/KB
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: FC12T9/KB
    SKU: 93196654
    $9.98
    Checking Pricing
         
    Wattage:32 W
    Rated Life (Hour):12000
    Initial/Mean Lumens:1920 Lumens
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:11085
    Color:White
    Initial Lumens:2400 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FC12T9/KB
    • Color White
    • Alternate Manufacturer Part No. 11085
    • Base Type G10Q
    • Brand Circline
    • Bulb Shape T9
    • Color Temperature (Kelvin) 3000
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T9, Wattage: 32 W, White, Initial Lumens: 2400 Lumens, Initial Mean Lumens: 1920 Lumens