GE Lighting F34/CX41WMECOCVG Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F34/CX41WMECOCVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F34/CX41WMECOCVG
    SKU: 25719574
    $11.94
    Checking Pricing
         
    Color:White
    Color Temperature (Kelvin):4100
    Initial Lumens:2400 Lumens
    Rated Life (Hour):20000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F34/CX41WMECOCVG
    • Color White
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 2400 Lumens
    • Rated Life (Hour) 20000
    • SAP Material Type ZSTD
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T8, White, Initial Lumens: 2400 Lumens, Initial Mean Lumens: 2130 Lumens