GE Lighting F96T12HL41HOWMCV Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F96T12HL41HOWMCV
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F96T12HL41HOWMCV
    SKU: 25713579
    $24.84
    Checking Pricing
         
    Wattage:95 W
    Color:White
    Color Temperature (Kelvin):4100
    Initial Lumens:8580 Lumens
    Alternate Manufacturer Part No.:26039
    Rated Life (Hour):12000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12HL41HOWMCV
    • Color White
    • Alternate Manufacturer Part No. 26039
    • Base Type R17D
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 8580 Lumens
    • Rated Life (Hour) 12000
    • Wattage 95 W
    • SAP Material Type ZSTD
    Product Overview:
    Watt-Miser® Fluorescent Lamp, Bulb Shape: T12, Wattage: 95 W, White, Initial Lumens: 8580 Lumens, Initial Mean Lumens: 7680 Lumens