GE Lighting F96T8/SPX65/HO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F96T8/SPX65/HO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/SPX65/HO
    SKU: 25640548
    $19.32
    Checking Pricing
         
    Wattage:86 W
    Rated Life (Hour):18000
    Initial/Mean Lumens:7500 Lumens
    Color Temperature (Kelvin):6500
    Color:White
    Initial Lumens:8000 Lumens
    Alternate Manufacturer Part No.:66897
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/SPX65/HO
    • Color White
    • Alternate Manufacturer Part No. 66897
    • Base Type R17D
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T8, Wattage: 86 W, White, Initial Lumens: 8000 Lumens, Initial Mean Lumens: 7500 Lumens