GE Lighting F28T8SXLSPX35ECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F28T8SXLSPX35ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F28T8SXLSPX35ECO
    SKU: 25605515
    $6.84
    Checking Pricing
         
    Wattage:28 W
    Rated Life (Hour):80000 @
    Initial/Mean Lumens:2440 Lumens
    Color Temperature (Kelvin):3500 K
    Color:White
    Initial Lumens:2600 Lumens
    Alternate Manufacturer Part No.:93902
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F28T8SXLSPX35ECO
    • Color White
    • Alternate Manufacturer Part No. 93902
    • Base Type G13
    • Brand Ecolux UltraMax Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500 K
    Product Overview:
    Ecolux® UltraMax® Fluorescent Lamp, Bulb Shape: T8, Wattage: 28 W, White, Initial Lumens: 2600 Lumens, Initial Mean Lumens: 2440 Lumens