GE Lighting F32T825SXLSPX50ECO Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F32T825SXLSPX50ECO
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F32T825SXLSPX50ECO
    SKU: 25605514
    $7.87
    Checking Pricing
         
    Wattage:25 W
    Rated Life (Hour):80000 @
    Initial/Mean Lumens:2260 Lumens
    Color Temperature (Kelvin):5000 K
    Color:White
    Initial Lumens:2400 Lumens
    Alternate Manufacturer Part No.:93907
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T825SXLSPX50ECO
    • Color White
    • Alternate Manufacturer Part No. 93907
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000 K
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T8, Wattage: 25 W, White, Initial Lumens: 2400 Lumens, Initial Mean Lumens: 2260 Lumens