GE Lighting F96T8/XL/SPX35/2 Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F96T8/XL/SPX35/2
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F96T8/XL/SPX35/2
    SKU: 25448613
    $16.42
    Checking Pricing
         
    Wattage:59 W
    Rated Life (Hour):24000 @
    Initial/Mean Lumens:5650 Lumens
    Color Temperature (Kelvin):3500 K
    Color:White
    Initial Lumens:5950 Lumens
    Alternate Manufacturer Part No.:68869
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T8/XL/SPX35/2
    • Color White
    • Alternate Manufacturer Part No. 68869
    • Base Type FA8
    • Brand Starcoat-Extra Life
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500 K
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T8, Wattage: 59 W, White, Initial Lumens: 5950 Lumens, Initial Mean Lumens: 5650 Lumens