GE Lighting F96T12XL/HL65/WM Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F96T12XL/HL65/WM
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F96T12XL/HL65/WM
    SKU: 25438090
    $31.80
    Checking Pricing
         
    Wattage:60 W
    Rated Life (Hour):12000
    Initial/Mean Lumens:5290 Lumens
    Color Temperature (Kelvin):6500
    Color:White
    Initial Lumens:5700 Lumens
    Alternate Manufacturer Part No.:66860
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12XL/HL65/WM
    • Color White
    • Alternate Manufacturer Part No. 66860
    • Base Type FA8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 5700 Lumens
    Product Overview:
    Watt-Miser® Fluorescent Lamp, Bulb Shape: T12, Wattage: 60 W, White, Initial Lumens: 5700 Lumens, Initial Mean Lumens: 5290 Lumens