GE Lighting F40/GB/ECO/2P Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F40/GB/ECO/2P
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F40/GB/ECO/2P
    SKU: 25438083
    $26.51
    Checking Pricing
         
    Alternate Manufacturer Part No.:66652
    Rated Life (Hour):20000
    Wattage:40 W
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:2600 Lumens
    Color:White
    Initial Lumens:2900 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40/GB/ECO/2P
    • Color White
    • Alternate Manufacturer Part No. 66652
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Ecolux® Fluorescent Lamp, Bulb Shape: T12, Wattage: 40 W, White, Initial Lumens: 2900 Lumens, Initial Mean Lumens: 2600 Lumens