GE Lighting F54T5850WMECOCVG Fluorescent Lamp | Graybar Store
GE Lighting - Fluorescent Lamp - F54T5850WMECOCVG
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F54T5850WMECOCVG
    SKU: 25201032
    $57.63
    Checking Pricing
         
    Wattage:51 W
    Rated Life (Hour):30000 @
    Initial/Mean Lumens:4370 Lumens
    Color Temperature (Kelvin):5000 K
    Color:White
    Initial Lumens:4650 Lumens
    Alternate Manufacturer Part No.:72988
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5850WMECOCVG
    • Color White
    • Alternate Manufacturer Part No. 72988
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 5000 K
    • Initial Lumens 4650 Lumens
    Product Overview:
    Fluorescent Lamp, Bulb Shape: T5, Wattage: 51 W, White, Initial Lumens: 4650 Lumens, Initial Mean Lumens: 4370 Lumens